Shop LUBRIPLATE
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mag-00, 1/4 Drum, Semi-Fluid White Grease For Gear Boxes And Auto Lube Systems
- Mfr # L0186-039
- Zoro # G401865533
product price:Â
$
1,413.99
/ea
Key Features
Series
MAG
Color
Off-White
Application
Centralized Lubricating Systems, Gear Cases Requiring Semi-Fluid Grease, High-Speed Roller Bearing Guide Pin Sleeves
Timken OK Load
40 lb
Min. Operating Temp.
-60°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0186-039
- Zoro #
- G401865533
- UPC #
- 89215418602
- Country of Origin
- United States
Details
- Item
- Grease
- Series
- MAG
- Color
- Off-White
- Application
- Centralized Lubricating Systems, Gear Cases Requiring Semi-Fluid Grease, High-Speed Roller Bearing Guide Pin Sleeves
- Timken OK Load
- 40 lb
- Min. Operating Temp.
- -60°F
- Max. Operating Temp.
- 240°F
- Dropping Point
- 340°F
- Container Type
- Drum
- Grease Thickener Type
- Lithium 12 Hydroxy
- NLGI Grade
- 00
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.