Shop LUBRIPLATE
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
No. 1500, 1/4 Drum, Lithium Complex, Heavy Duty Nlgi No. 00 For Gear Boxes
Mfr # L0163-039
Zoro # G001865711
original price:Â $1,761.99 , new price: $1,634.99 , 7 percent off
new price:Â
$
1,634.99
/ea
Key Features
Series
1500
Color
Off-White
Flash Point
500°F
Application
Leaky Gear Cases, Trailer Wheel Bearings Where a Semi-Fluid Grease Is Required
Extreme Pressure Use
420 kg (4-Ball OK Load)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0163-039
- Zoro #
- G001865711
- UPC #
- 89215416301
- Country of Origin
- United States
Details
- Item
- Grease
- Series
- 1500
- Color
- Off-White
- Flash Point
- 500°F
- Application
- Leaky Gear Cases, Trailer Wheel Bearings Where a Semi-Fluid Grease Is Required
- Container Type
- Drum
- Extreme Pressure Use
- 420 kg (4-Ball OK Load)
- Min. Operating Temp.
- -5°F
- Timken OK Load
- 50 lb
- Max. Operating Temp.
- 275°F
- Four-Ball Wear
- 0.54 mm
- NLGI Grade
- 00
- Fire Point
- 545°F
- Grease Thickener Type
- Lithium Complex
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.