Shop LUBRIPLATE
See all product information
Create Account
No. 5555, 12/2 Lb Btls, Semi-Fluid White Grease For Gear Boxes, PK12
Mfr # L0109-013
Zoro # G201865481
product price:Â
$
395.99
/pk of 12, $33.00/ea
Free Shipping & Returns
Key Features
Container Size
2 lb
Series
5555
Color
Off-White
Application
Gear Cases, Centralized Lubricating Systems, Leaky Gear Boxes
Min. Operating Temp.
-60°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0109-013
- Zoro #
- G201865481
- UPC #
- 89215610914
- Country of Origin
- United States
- Item
- Grease
- Series
- 5555
- Color
- Off-White
- Application
- Gear Cases, Centralized Lubricating Systems, Leaky Gear Boxes
- Min. Operating Temp.
- -60°F
- Container Type
- Bottle
- Max. Operating Temp.
- 200°F
- Grease Thickener Type
- Anhydrous Calcium
- NLGI Grade
- 000