Shop LUBRIPLATE
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
No. 8 , 1/4 Drum, Iso-460 Tacky Worm Gear Fluid
Mfr # L0014-039
Zoro # G901865361
product price:Â
$
1,096.99
/ea
Key Features
SAE Grade
140
ISO Viscosity Grade
460
Series
Machine Tool
Flash Point
435°F
Application
Enclosed Gear Boxes Where An Sae 140 Gear Oil Is Required, Worm Gears
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0014-039
- Zoro #
- G901865361
- UPC #
- 89215401406
- Country of Origin
- United States
Details
- Item
- Worm Gear Fluid
- SAE Grade
- 140
- ISO Viscosity Grade
- 460
- Series
- Machine Tool
- Flash Point
- 435°F
- Application
- Enclosed Gear Boxes Where An Sae 140 Gear Oil Is Required, Worm Gears
- Pour Point
- 0°F
- Container Type
- Drum
- AGMA Number
- 7
- Viscosity @ 100 F (SUS)
- 2300
- Fire Point
- 515°F
- Viscosity @ 40 C (cSt)
- 432
- API Gravity
- 27.1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.