Shop LUBRIPLATE
See all product information
Create Account
Pgo 150, 4/1 Gal Jugs, Synthetic Polyalkylene Glycol Iso-150 Gear Fluid, PK4
- Mfr # L0845-057
- Zoro # G401865694
product price:Â
$
524.99
/pk 4, $131.25/ea
Free Shipping & Returns
Key Features
SAE Grade
90
Container Size
1 gal
ISO Viscosity Grade
150
Series
PGO
Color
Amber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0845-057
- Zoro #
- G401865694
- UPC #
- 89215684519
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Item
- Gear Fluid
- SAE Grade
- 90
- ISO Viscosity Grade
- 150
- Series
- PGO
- Color
- Amber
- Flash Point
- 536 Degrees F
- Application
- Helical, Bevel Helical, Planetary and Worm Gear Reducers
- Green Environmental Attribute
- Inherently Biodegradable
- Container Type
- Jug
- Pour Point
- -53°F
- Viscosity @ 100 C (cSt)
- 25
- Viscosity @ 40 C (cSt)
- 150
- AGMA Number
- 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov