Shop LUBRIPLATE
See all product information
Create Account
Pgo 320, 4/1 Gal Jugs, Synthetic, Polyalkylene Glycol Iso-320 Gear Fluid, PK4
- Mfr # L0840-057
- Zoro # G501865938
product price:Â
$
436.99
/pk 4, $109.25/ea
Free Shipping & Returns
Key Features
SAE Grade
140
Container Size
1 gal
ISO Viscosity Grade
320
Series
PGO
Color
Amber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0840-057
- Zoro #
- G501865938
- UPC #
- 89215684014
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Item
- Gear Fluid
- SAE Grade
- 140
- ISO Viscosity Grade
- 320
- Series
- PGO
- Color
- Amber
- Flash Point
- 536 Degrees F
- Application
- Helical, Bevel Helical, Planetary and Worm Gear Reducers
- Pour Point
- -31°F
- Container Type
- Jug
- Green Environmental Attribute
- Inherently Biodegradable
- Viscosity @ 100 C (cSt)
- 59.01
- AGMA Number
- 6
- Viscosity @ 40 C (cSt)
- 334
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov