Shop LUBRIPLATE
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Spo-255, 1/4 Drum, Iso-220/Agma 5 Tacky Fluid For Way, Bearing And Gear Box Apps.
- Mfr # L0245-039
- Zoro # G001865841
product price:Â
$
1,059.99
/ea
Key Features
SAE Grade
90
ISO Viscosity Grade
220
Series
SPO
Flash Point
465°F
Application
Gear Cases, Machine Ways, Chains And General Purpose Lubrication
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0245-039
- Zoro #
- G001865841
- UPC #
- 89215424504
- Country of Origin
- United States
- Item
- Oil
- SAE Grade
- 90
- ISO Viscosity Grade
- 220
- Series
- SPO
- Flash Point
- 465°F
- Application
- Gear Cases, Machine Ways, Chains And General Purpose Lubrication
- Container Type
- Drum
- Pour Point
- -10°F
- Viscosity @ 210 F (SUS)
- 95
- Viscosity @ 100 C (cSt)
- 19
- AGMA Number
- 5
- Fire Point
- 560°F
- Viscosity @ 40 C (cSt)
- 200
- Viscosity @ 100 F (SUS)
- 1044
- API Gravity
- 29.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.