Shop LUBRIPLATE
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Spo-266, 1/4 Drum, Iso-320/Agma 6 Tacky Fluid For Gear Box Applications
- Mfr # L0246-039
- Zoro # G701865356
product price:Â
$
1,180.99
/ea
Key Features
SAE Grade
90
ISO Viscosity Grade
320
Series
SPO
Flash Point
470°F
Application
Gear Cases, Machine Ways, Chains And General Purpose Lubrication
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0246-039
- Zoro #
- G701865356
- UPC #
- 89215424603
- Country of Origin
- United States
- Item
- Oil
- SAE Grade
- 90
- ISO Viscosity Grade
- 320
- Series
- SPO
- Flash Point
- 470°F
- Application
- Gear Cases, Machine Ways, Chains And General Purpose Lubrication
- Pour Point
- 10°F
- Container Type
- Drum
- AGMA Number
- 6
- Viscosity @ 210 F (SUS)
- 115
- Fire Point
- 570°F
- Viscosity @ 100 F (SUS)
- 1476
- Viscosity @ 100 C (cSt)
- 23
- API Gravity
- 26.5
- Viscosity @ 40 C (cSt)
- 280