Shop LUBRIPLATE
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Spo-288, 1/4 Drum, Iso-680/Agma 8 Tacky Fluid For Worm Gear Applications
- Mfr # L0248-039
- Zoro # G301865954
product price:Â
$
1,250.99
/ea
Key Features
SAE Grade
250
ISO Viscosity Grade
680
Series
SPO
Flash Point
425°F
Application
Gear Cases, Machine Ways, Chains And General Purpose Lubrication
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0248-039
- Zoro #
- G301865954
- UPC #
- 89215424801
- Country of Origin
- United States
- Item
- Oil
- SAE Grade
- 250
- ISO Viscosity Grade
- 680
- Series
- SPO
- Flash Point
- 425°F
- Application
- Gear Cases, Machine Ways, Chains And General Purpose Lubrication
- Pour Point
- 10°F
- Container Type
- Drum
- Fire Point
- 525°F
- Viscosity @ 210 F (SUS)
- 184
- AGMA Number
- 8
- API Gravity
- 26.9
- Viscosity @ 100 F (SUS)
- 3314
- Viscosity @ 100 C (cSt)
- 38
- Viscosity @ 40 C (cSt)
- 628