Shop LUBRIPLATE
Additional $65.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Syn Gr-132, 1/4 Drum, Synthetic Grease For High Speed Bearings
- Mfr # L0336-039
- Zoro # G601865296
product price:Â
$
1,857.99
/ea
Key Features
Container Type
Drum
Color
Off-White
Flash Point
385°F
Application
High-Speed Anti-Friction Bearings, Low Temperatures
Series
SYN GR-132
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0336-039
- Zoro #
- G601865296
- UPC #
- 89215433605
- Country of Origin
- United States
Details
- Container Type
- Drum
- Color
- Off-White
- Flash Point
- 385°F
- Application
- High-Speed Anti-Friction Bearings, Low Temperatures
- Series
- SYN GR-132
- Type
- Grease
- Four Ball Weld Load
- 200 kg
- Dropping Point
- 445°F
- Four-Ball Wear
- 0.5 mm
- Maximum Operating Temperature
- 300 Degrees F
- NLGI Viscosity Grade
- 2
- Minimum Operating Temperature
- -49 Degrees F
- Pour Point
- -67°F
- Thickener Type
- Lithium Complex
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.