Shop LUBRIPLATE
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Syn Lube 220, Quarter Drum, Synthetic Pao Fluid For Gear Boxes, Iso-220
- Mfr # L0975-061
- Zoro # G301865534
product price:Â
$
1,703.99
/ea
Key Features
ISO Viscosity Grade
220
Series
SYN LUBE
Color
Water White
Flash Point
510 Degrees F
Application
Gear and Bearing; Gear Pumps and Positive Displacement Blowers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0975-061
- Zoro #
- G301865534
- UPC #
- 89215497508
- Country of Origin
- United States
Details
- Item
- Synthetic PAO Fluid
- ISO Viscosity Grade
- 220
- Series
- SYN LUBE
- Color
- Water White
- Flash Point
- 510 Degrees F
- Application
- Gear and Bearing; Gear Pumps and Positive Displacement Blowers
- Container Type
- Drum
- Four-Ball Wear
- 0.34 mm
- Viscosity @ 100 C (cSt)
- 26
- Viscosity @ 210 F (SUS)
- 128
- Viscosity @ 100 F (SUS)
- 1088
- Fire Point
- 555°F
- Viscosity @ 40 C (cSt)
- 216
- Neutrilization Number
- 0.8
- AGMA Number
- 5
- API Gravity
- 36.7
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov