Shop LUBRIPLATE
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Syn Lube 680, Quarter Drum, Synthetic Pao Fluid For Worm Gear Boxes, Iso-680
- Mfr # L0978-061
- Zoro # G201865399
product price:Â
$
1,940.99
/ea
Key Features
ISO Viscosity Grade
680
Series
SYN LUBE
Color
Water White
Flash Point
500 Degrees F
Application
Gear and Bearing; Gear Pumps and Positive Displacement Blowers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0978-061
- Zoro #
- G201865399
- UPC #
- 89215497805
- Country of Origin
- United States
Details
- Item
- Synthetic PAO Fluid
- ISO Viscosity Grade
- 680
- Series
- SYN LUBE
- Color
- Water White
- Flash Point
- 500 Degrees F
- Application
- Gear and Bearing; Gear Pumps and Positive Displacement Blowers
- Container Type
- Drum
- Four-Ball Wear
- 0.34 mm
- API Gravity
- 34.5
- Viscosity @ 100 C (cSt)
- 57
- Viscosity @ 40 C (cSt)
- 623
- AGMA Number
- 8
- Fire Point
- 545°F
- Neutrilization Number
- 0.8
- Viscosity @ 210 F (SUS)
- 275
- Viscosity @ 100 F (SUS)
- 3289
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov