Shop LUBRIPLATE
See all product information
Create Account
Syn Lube 680, 4/1 Gal Jugs, Synthetic Pao Fluid For Worm Gear Boxes, Iso-680, PK4
- Mfr # L0978-057
- Zoro # G801865348
product price:Â
$
507.99
/pk 4, $127.00/ea
Free Shipping & Returns
Key Features
Container Size
1 gal
ISO Viscosity Grade
680
Series
SYN LUBE
Color
Water White
Flash Point
500 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0978-057
- Zoro #
- G801865348
- UPC #
- 89215697816
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Item
- Synthetic PAO Fluid
- ISO Viscosity Grade
- 680
- Series
- SYN LUBE
- Color
- Water White
- Flash Point
- 500 Degrees F
- Application
- Gear and Bearing; Gear Pumps and Positive Displacement Blowers
- Container Type
- Jug
- Four-Ball Wear
- 0.34 mm
- Viscosity @ 100 C (cSt)
- 57
- Fire Point
- 545°F
- Viscosity @ 100 F (SUS)
- 3289
- AGMA Number
- 8
- Neutrilization Number
- 0.8
- Viscosity @ 40 C (cSt)
- 623
- Viscosity @ 210 F (SUS)
- 275
- API Gravity
- 34.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov