Shop LUBRIPLATE
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Syn Worm Gear Lube, Quarter Drum, Pao, Synthetic Fluid For Worm Gear Boxes
- Mfr # L0981-061
- Zoro # G701865905
product price:Â
$
1,777.99
/ea
Key Features
ISO Viscosity Grade
460
Color
Water White
Flash Point
550 Degrees F
Application
Gear and Bearings
Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0981-061
- Zoro #
- G701865905
- UPC #
- 89215498109
- Country of Origin
- United States
Details
- Item
- Synthetic PAO Fluid
- ISO Viscosity Grade
- 460
- Color
- Water White
- Flash Point
- 550 Degrees F
- Application
- Gear and Bearings
- Container Type
- Drum
- Four-Ball Wear
- 0.41 mm
- Viscosity @ 100 C (cSt)
- 46.6
- Neutrilization Number
- 0.3
- Viscosity @ 100 F (SUS)
- 2191
- AGMA Number
- 7
- Fire Point
- 585°F
- Viscosity @ 40 C (cSt)
- 440.2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov