Shop LUBRIPLATE
See all product information
Create Account
Syn Worm Gear Lube, 4/1 Gal Jugs, Pao, Synthetic Fluid For Worm Gear Boxes, PK4
- Mfr # L0981-057
- Zoro # G901865347
product price:Â
$
493.99
/pk 4, $123.50/ea
Free Shipping & Returns
Key Features
Container Size
1 gal
ISO Viscosity Grade
460
Color
Water White
Flash Point
550 Degrees F
Application
Gear and Bearings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0981-057
- Zoro #
- G901865347
- UPC #
- 89215698110
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Item
- Synthetic PAO Fluid
- ISO Viscosity Grade
- 460
- Color
- Water White
- Flash Point
- 550 Degrees F
- Application
- Gear and Bearings
- Four-Ball Wear
- 0.41 mm
- Container Type
- Jug
- Viscosity @ 100 F (SUS)
- 2191
- Viscosity @ 40 C (cSt)
- 440.2
- Neutrilization Number
- 0.3
- Viscosity @ 100 C (cSt)
- 46.6
- Fire Point
- 585°F
- AGMA Number
- 7
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov