Shop LUBRIPLATE
See all product information
Create Account
Synlube 150, 4/1 Gal Jugs, Synthetic Pao Fluid For Gear Boxes, Iso-150, PK4
- Mfr # L0974-057
- Zoro # G001865551
product price:Â
$
453.99
/pk 4, $113.50/ea
Free Shipping & Returns
Key Features
Container Size
1 gal
ISO Viscosity Grade
150
Series
SYN LUBE
Color
Water White
Flash Point
510 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0974-057
- Zoro #
- G001865551
- UPC #
- 89215697410
- Country of Origin
- United States
- Item
- Synthetic PAO Fluid
- ISO Viscosity Grade
- 150
- Series
- SYN LUBE
- Color
- Water White
- Flash Point
- 510 Degrees F
- Application
- Gear and Bearing; Gear Pumps and Positive Displacement Blowers
- Four-Ball Wear
- 0.34 mm
- Container Type
- Jug
- API Gravity
- 36.8
- Fire Point
- 555°F
- AGMA Number
- 4
- Viscosity @ 100 C (cSt)
- 20
- Viscosity @ 210 F (SUS)
- 97
- Viscosity @ 40 C (cSt)
- 151
- Neutrilization Number
- 0.8
- Viscosity @ 100 F (SUS)
- 762