- Home
- /
- Vehicle Maintenance
- /
- Automotive Fluids & Chemicals
- /
- Fuel Additives
- /
- Octane Booster, 15 oz., Bottle
Lucas
Octane Booster, 15 oz., Bottle
- Zoro #: G6046420
- Mfr #: 10026
Tap to zoom
Hover or click to zoom
$7.60
- Item: Octane Booster
- Boiling Point (F): 376 Degrees F
- Specific Gravity: 0.84
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $7.60
Lucas #10026 Specifications
- Zoro #: G6046420
- Mfr #: 10026
- Item: Octane Booster
- Boiling Point (F): 376 Degrees F
- Specific Gravity: 0.84
- Dissolves: Fuel Soluble
- Appearance: Liquid
- Viscosity (SUS @ 100 F): 212 SUS
- Dilution Ratio: 15 oz to 25 gal
- Size: 15 oz
- For Use With: Automotive
- Application: Automobiles/Trucks
- Sub-Category: Fuel Additives and Stabilizers
- Flash Point (F): 190 Degrees F
- Container Type: Bottle
- Size/Net Weight: 15 oz
- Color: Yellow
- Type: Fuel Additive
- Package Quantity: 1
- Country of Origin (subject to change): United States
Description
Octane Booster, Fuel Additive, Size 15 oz., Size/Net Weight 15 oz., Yellow, Bottle, Liquid, 15 oz. to 25 gal. Dilution Ratio, Boiling Point (F) 376 Degrees , Flash Point (F) 190 Degrees , 0.84 Specific Gravity, 212 Viscosity (SUS @ 100 F), Dissolves Fuel Soluble, For Use With Automotive, Automobiles/Trucks
Restrictions and Compliance
- Hazardous material
Reviews of Lucas #10026
Explore more
- LUCAS Fuel Stabilizer, Liquid, 8 oz. 10314
- LUCAS Synthetic Oil Booster, Clear, 1 qt. 10130
- LUCAS Lucas LUC10018 Gallon Hydraulic Oil Booster & Stop Leak 147073
- LUCAS Diesel Fuel Additive, 32 oz. 10003
- LUCAS Heavy Duty Oil Additive, Amber, 1 gal. 10002
- LUCAS Fuel Additive, Amber, 5.25 oz. 10020
- STA-BIL Sta-Bil Fuel Stablizr4Oz 22204
- B3C FUEL SOLUTIONS Diesel Fuel Tank Snake, 36", Fuel Treatment 6-036-6-X
- STAR BRITE ENZYME FUEL TREATMNT 8OZ 14690
- Lucas Fuel Additives