This item is Discontinued.
This item is Discontinued.
Climate White Glass Ceiling Fan Light Kit (Discontinued)
Mfr #
210249010
Zoro #
G605610762
UPC # 811769030722
Country of Origin Taiwan, Province of China
Category Ceiling Fan Light Kits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 210249010
- Zoro #
- G605610762
- UPC #
- 811769030722
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 6.023622047
Details
- Finish
- White
- Material
- Metal and Glass
- Voltage
- 120Vac, 60Hz
Description
Climate fan light in white. Fan sold separately. It can only be used with Lucci Air ceiling fans – not compatible with other brands.
Features:
Set includes: One (1) ceiling fan light kit
Materials: Metal and Glass
Finish: White
Socket: Standard or E12
Voltage: 120Vac, 60Hz
ETL/CETL
Light Kitdimensions: 3.74 inches high x 6.02 inches wide x 6.02 inches deep
This product will ship to you in one (1) box.
Accessories pictured are NOT included.
Assembly required.
Features:
Set includes: One (1) ceiling fan light kit
Materials: Metal and Glass
Finish: White
Socket: Standard or E12
Voltage: 120Vac, 60Hz
ETL/CETL
Light Kitdimensions: 3.74 inches high x 6.02 inches wide x 6.02 inches deep
This product will ship to you in one (1) box.
Accessories pictured are NOT included.
Assembly required.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.