Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lucid Audio HearBuds Hearing Amplifiers Pair LA-PSAP-HEARBUDS

HearBuds Hearing Amplifiers Pair (Discontinued)

  • Mfr # LA-PSAP-HEARBUDS
  • Zoro # G6786021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LA-PSAP-HEARBUDS
Zoro #
G6786021
UPC #
812944026714
Country of Origin
China

Dimensions

Overall Length
5.125

Details

Includes
Left and Right HearBuds, carry case, ear tips, ear fins, 4 size 10 batteries
Material
Plastic
Color
Black
Weight
0.2

Description

Don't miss a sound or a secret. Enhance your hearing and enjoy conversations, concerts, TV, music, and more. Our digital sound processing technology and three setting choices make it easy to hear more clearly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.