VistaLuxe Horizon 20 MIL x 6 in. W x 48 in. L Glue Down Vinyl Plank Flooring 36 sq. ft./case

  • Mfr # VL1006

  • Zoro # G216375920


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Size
6" W x 48" L
Length
48 in
Thickness
2.5mm
Color
Medium Brown
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VL1006
Zoro #
G216375920
UPC #
810051959291
Country of Origin
United States

Dimensions

Size
6" W x 48" L
Length
48 in
Thickness
2.5mm
Width
6 in

Details

Color
Medium Brown
Material
Vinyl
Finish
Textured
Application
Glue Down
Item
Vinyl Flooring
Collection
Horizon

Description

  • Healthcare-Grade Vinyl Flooring – Specifically engineered for hospitals, clinics, and commercial interiors. Smooth surface resists moisture, bacteria, and harsh cleaning agents.
  • GrapheneX Scratch & Stain Protection – Advanced multi-layer shield resists heavy foot traffic, stains, scuffs, and scratches. Ideal for medical offices, schools, and retail stores.
  • Realistic Wood-Look Design – Elegant beige wood pattern with embossed grain texture and matte finish delivers the appearance of hardwood with the resilience of LVT.
  • Glue Down Luxury Vinyl Plank (LVP) – Durable 2.5mm thick commercial flooring with 20mil wear layer for secure, long-lasting glue-down installation in high-traffic areas.
  • Made in USA Commercial Flooring – Premium American-made LVP with trusted quality, backed by a 25-year residential and 10-year commercial warranty. Covers 36 sq. ft. per box.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products