This item is Discontinued.
This item is Discontinued.
Badge Holder, 3 3/4 inH (Discontinued)
Mfr #
G423
Zoro #
G2477732
UPC # 085721008368
Country of Origin Hong Kong
Category Security Identification Supplies
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G423
- Zoro #
- G2477732
- UPC #
- 085721008368
- Country of Origin
- Hong Kong
- Item
- Badge Holder
- Type
- Chain Cord
- Color
- Black/Chrome
- For Use With
- Employee ID Badges
- Connection
- Belt Clip
- Background Color
- Black
- Product Type
- Badge Holder
Dimensions
- Width (In.)
- 1 5/8 in
- Depth (In.)
- 3/4 in
- Height (In.)
- 3 3/4 in
- Overall Depth
- 3/4 in
- Overall Width
- 1 5/8 in
- Overall Height
- 3 3/4 in
Description
Badge Holder, Chain Cord, Color Black/Chrome, For Use With Employee ID Badges
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.