Shop CRESCENT LUFKIN

6-ft Executive Diameter Pocket Tape Measure, 1/4" Blade

  • Mfr # W606PD
  • Zoro # G0492956

product price: 
$
15.75
/ea

Key Features

Blade Length
6 ft
Measurement Type
Inch
Graduation Marks
1/32 in
Case Material
Metal
Blade Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W606PD
Zoro #
G0492956
UPC #
00037103458513
Country of Origin
Mexico
Item
Tape Measure
Measurement Type
Inch
Graduation Marks
1/32 in
Case Material
Metal
Blade Material
Steel
Tip Style
Hook
Case Color
Silver
Graduation Type
in/ft
Belt Clip
No
Case Type
Closed
Blade Color
Yellow
Stud Markings
No
Rewind Type
Automatic
Blade Coating
Polymer
Lock Type
Non-Locking
Features
Double-Sided
Series
Executive®
Accuracy
+/- 0.100 in
Blade Type
Double-Sided
Tape Measure Type
Diameter Tape Measure
Standards
NIST Certified
Graduation Marks - Front
1/16 in, 1/32 in (1st 12 in)
Numeric Marks
Inches
Calibration Certificate
Available Separately
Blade Return Type
Automatic
Graduation Marks - Back
1/100 in (Diameter Inches)
Orientation
Horizontal
Graduation Units
Inches
Graduation Color
Black
Numeric Format
Fractional
System of Measurement
SAE/Diameter
Blade Style
A16

Dimensions

Blade Length
6 ft
Blade Width
1/4 in
Diameter Measured - Maximum
6 ft
Case Height
1/2 in
Case Depth
1 7/8 in
Case Length
2 1/8 in
Overall Length
2.15 in
Overall Width
1.85 in
Fits Chest Size
Double-Sided

Description

The Crescent Lufkin W606PD 6 ft Wrap-a-Round/Diameter Tape Measure is a must-have for anyone who needs to measure the circumference of objects. This tape measure has a yellow blade with black graduations and numbers. It also features an automatic rewind, so you can easily retract the tape. The 1/4 in. wide blade has an overall length of 6 ft and a graduation type of in /ft. The Crescent Lufkin Tape Measure is just what you need for any project that requires measurements around objects' circumferences.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.