This item is Discontinued.

Lulani 1 Mount, Residential Use; Non Residential Use 1 Hole KA-210-31MB

This item is Discontinued.

Lulani

1 Mount, Residential Use; Non Residential Use 1 Hole (Discontinued)

Mfr # KA-210-31MB
Zoro # G207580371
UPC # 810072511447
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KA-210-31MB
Zoro #
G207580371
UPC #
810072511447
Country of Origin
China
Number of Holes
1
Mounting Hole Center to Center
1
Finish
Powder Coating
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
Handle Type
Lever
Mounting Type
Deck Mount
Faucet Activation
Handle
Includes
Handles | Supply Lines | Cartridge Valve
Connection
NPS
Valve Type
Ceramic Disk
Faucet Spout
Swivel
Material
Brass
Color - Drains
Matte Black
Residential / Commercial
Residential Use; Non Residential Use

Dimensions

Height
11.57 Inches
Hole Dia.
1-3/8"
Length (In.)
2.67 Inches
Connection Size
3/8"
Width
8 Inches

Description

The smooth, wavelike curves of the Maldives Single Handle PullOut Kitchen Faucet is sure to be a beautiful addition to any kitchen This faucet features a 2function ergonomic pullout spray head, easy installation, and water saving technology Available in chrome, Brushed Nickel or Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.