This item is Discontinued.

Lulani 1 or 3 Mount, Residential Use; Non Residential Use 1 Hole KA-310-30BN

This item is Discontinued.

Lulani

1 or 3 Mount, Residential Use; Non Residential Use 1 Hole (Discontinued)

Mfr # KA-310-30BN
Zoro # G007580328
UPC # 810072511744
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KA-310-30BN
Zoro #
G007580328
UPC #
810072511744
Country of Origin
Viet Nam
Number of Holes
1
Mounting Hole Center to Center
1 or 3
Finish
Electro-Plated
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
Handle Type
Lever
Mounting Type
Deck Mount
Material
Brass
Faucet Activation
Handle
Faucet Spout
Swivel
Color - Drains
Brushed Nickel
Residential / Commercial
Residential Use; Non Residential Use
Valve Type
Ceramic Disk
Connection
NPS
Includes
Deck Plate | Handles | Supply Lines | Cartridge Valve

Dimensions

Height
22.52 Inches
Width
8 Inches
Length (In.)
2.45 Inches
Connection Size
3/8"
Hole Dia.
1-3/8"

Description

This uniquely crafted spring pulldown faucet was inspired by the beautiful Black Tip Reef Sharks who inhabit the blue lagoons just off the French Polynesian island coast of Bora Bora This faucet features sleek lines, gilllike curves and the latest in watersaving technologyThis faucet is set to be the highlight of any modern estate for decades to come

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.