This item is Discontinued.

This item is Discontinued.
1 or 3 Mount, Residential Use; Non Residential Use 1 Hole (Discontinued)
Mfr #
KA-310-30MB
Zoro #
G107580327
UPC # 810072511751
Country of Origin Viet Nam
Category Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KA-310-30MB
- Zoro #
- G107580327
- UPC #
- 810072511751
- Country of Origin
- Viet Nam
- Number of Holes
- 1
- Mounting Hole Center to Center
- 1 or 3
- Finish
- Powder Coating
- Number of Handles
- 1
- ADA Compliant
- Yes
- Flow Rate
- 1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
- Handle Type
- Lever
- Mounting Type
- Deck Mount
- Includes
- Deck Plate | Handles | Supply Lines | Cartridge Valve
- Material
- Brass
- Faucet Activation
- Handle
- Faucet Spout
- Swivel
- Valve Type
- Ceramic Disk
- Residential / Commercial
- Residential Use; Non Residential Use
- Connection
- NPS
- Color - Drains
- Matte Black
Dimensions
- Length (In.)
- 2.45 Inches
- Height
- 22.52 Inches
- Connection Size
- 3/8"
- Hole Dia.
- 1-3/8"
- Width
- 8 Inches
Description
This uniquely crafted spring pulldown faucet was inspired by the beautiful Black Tip Reef Sharks who inhabit the blue lagoons just off the French Polynesian island coast of Bora Bora This faucet features sleek lines, gilllike curves and the latest in watersaving technologyThis faucet is set to be the highlight of any modern estate for decades to come
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.