This item is Discontinued.

Lulani 1 or 3 Mount, Residential Use; Non Residential Use 1 Hole KA-800-30BS

This item is Discontinued.

Lulani

1 or 3 Mount, Residential Use; Non Residential Use 1 Hole (Discontinued)

Mfr # KA-800-30BS
Zoro # G207580401
UPC # 810072511690
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KA-800-30BS
Zoro #
G207580401
UPC #
810072511690
Country of Origin
China
Number of Holes
1
Mounting Hole Center to Center
1 or 3
Finish
Living Finish
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
Handle Type
Lever
Mounting Type
Deck Mount
Color - Drains
Brushed Stainless
Includes
Deck Plate | Handles | Supply Lines | Cartridge Valve
Valve Type
Ceramic Disk
Faucet Activation
Handle
Residential / Commercial
Residential Use; Non Residential Use
Connection
NPS
Faucet Spout
Swivel
Material
Stainless Steel

Dimensions

Hole Dia.
1-3/8"
Length (In.)
1.11 Inches
Connection Size
3/8"
Width
8 Inches
Height
27.44 Inches

Description

The tallest of all our high arc faucet designs, the impressive Soneva SemiProfessional Kitchen Faucet is in a category all by itself Like an uncharted island peak, it rises high and above other contemporary faucets with dramatic styling, springwrapped spout and convenient 360 swivel functionality Made from durable stainless steel, it's sure to make any resortstyle kitchen the envy of all who enter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.