This item is Discontinued.

This item is Discontinued.
1 or 3 Mount, Residential Use; Non Residential Use 1 Hole (Discontinued)
Mfr #
KA-900-30CP
Zoro #
G707580444
UPC # 810072511720
Country of Origin Viet Nam
Category Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KA-900-30CP
- Zoro #
- G707580444
- UPC #
- 810072511720
- Country of Origin
- Viet Nam
- Number of Holes
- 1
- Mounting Hole Center to Center
- 1 or 3
- Finish
- Scratch Resist
- Number of Handles
- 1
- ADA Compliant
- Yes
- Flow Rate
- 1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
- Handle Type
- Lever
- Mounting Type
- Deck Mount
- Material
- Brass
- Color - Drains
- Chrome
- Valve Type
- Ceramic Disk
- Residential / Commercial
- Residential Use; Non Residential Use
- Faucet Spout
- Swivel
- Includes
- Deck Plate | Handles | Supply Lines | Cartridge Valve
- Faucet Activation
- Touchless
- Connection
- NPS
Dimensions
- Width
- 8 Inches
- Length (In.)
- 2.22 Inches
- Connection Size
- 3/8"
- Height
- 16.65 Inches
- Hole Dia.
- 1-3/8"
Description
With advanced, dualsensor functionality, the Moorea Single Handle Pull Down Kitchen Faucet allows you to start the flow of water without so much as a touch Marrying the laidback resort mentality with its simple, natural beauty, this faucet offers an elegant higharcing design, a pulldown swivel spout, and a threefunction spray head Available in chrome, brushed nickel and matte black, it's the perfect centerpiece for any modern, yet timeless, kitchen design
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.