This item is Discontinued.

This item is Discontinued.
1 or 3 Mount, Residential Use; Non Residential Use 1 Hole (Discontinued)
Mfr #
KA-240-31CG
Zoro #
G507580422
UPC # 810072512215
Country of Origin China
Category Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KA-240-31CG
- Zoro #
- G507580422
- UPC #
- 810072512215
- Country of Origin
- China
- Number of Holes
- 1
- Mounting Hole Center to Center
- 1 or 3
- Finish
- PVD
- Number of Handles
- 1
- ADA Compliant
- Yes
- Flow Rate
- 1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
- Handle Type
- Lever
- Mounting Type
- Deck Mount
- Material
- Stainless Steel
- Connection
- NPS
- Includes
- Deck Plate | Handles | Supply Lines | Cartridge Valve
- Color - Drains
- Champagne Gold
- Faucet Activation
- Handle
- Residential / Commercial
- Residential Use; Non Residential Use
- Valve Type
- Ceramic Disk
- Faucet Spout
- Swivel
Dimensions
- Connection Size
- 3/8"
- Height
- 11.57 Inches
- Length (In.)
- 2.13 Inches
- Width
- 8 Inches
- Hole Dia.
- 1-3/8"
Description
The Nassau Single Handle PullOut Kitchen Faucet was inspired by the colorful architecture of Nassau's cityscape Just like the city's many colorful buildings, this stylish faucet also comes in a variety of colorful finishes including Brushed Stainless Steel, Gold Color, Champagne Gold Color, Rose Gold Color, Gun Metal, and Steel Black It's the perfect faucet for any customized kitchen
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.