This item is Discontinued.

This item is Discontinued.
1 or 3 Mount, Residential Use; Non Residential Use 1 Hole (Discontinued)
Mfr #
KA-600-30BN
Zoro #
G207580364
UPC # 810072511676
Country of Origin Viet Nam
Category Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KA-600-30BN
- Zoro #
- G207580364
- UPC #
- 810072511676
- Country of Origin
- Viet Nam
- Number of Holes
- 1
- Mounting Hole Center to Center
- 1 or 3
- Finish
- Electro-Plated
- Number of Handles
- 1
- ADA Compliant
- Yes
- Flow Rate
- 1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
- Handle Type
- Lever
- Mounting Type
- Deck Mount
- Valve Type
- Ceramic Disk
- Connection
- NPS
- Faucet Activation
- Handle
- Residential / Commercial
- Residential Use; Non Residential Use
- Material
- Brass
- Faucet Spout
- Swivel
- Includes
- Deck Plate | Handles | Supply Lines | Cartridge Valve
- Color - Drains
- Brushed Nickel
Dimensions
- Length (In.)
- 2.18 Inches
- Width
- 8 Inches
- Hole Dia.
- 1-3/8"
- Height
- 18.43 Inches
- Connection Size
- 3/8"
Description
Bring the delicate, tropical stylings of America's best beach, home with the Kapalua single handle pulldown kitchen faucet With masterful attention to detail, this faucet features a convenient, 2 function pulldown spray head and 360degree swivel spout Available in chrome or brushed nickel finish
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.