This item is Discontinued.

This item is Discontinued.
1 or 3 Mount, Residential Use; Non Residential Use 1 Hole (Discontinued)
Mfr #
KA-320-30BN
Zoro #
G807580429
UPC # 810072512079
Country of Origin China
Category Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KA-320-30BN
- Zoro #
- G807580429
- UPC #
- 810072512079
- Country of Origin
- China
- Number of Holes
- 1
- Mounting Hole Center to Center
- 1 or 3
- Finish
- Electro-Plated
- Number of Handles
- 1
- ADA Compliant
- Yes
- Flow Rate
- 1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
- Handle Type
- Lever
- Mounting Type
- Deck Mount
- Color - Drains
- Brushed Nickel
- Valve Type
- Ceramic Disk
- Material
- Brass
- Faucet Activation
- Handle
- Residential / Commercial
- Residential Use; Non Residential Use
- Connection
- NPS
- Faucet Spout
- Swivel
- Includes
- Deck Plate | Handles | Supply Lines | Cartridge Valve
Dimensions
- Hole Dia.
- 1-3/8"
- Length (In.)
- 2.44 Inches
- Connection Size
- 3/8"
- Height
- 17.19 Inches
- Width
- 8 Inches
Description
The Kauai single handle pull down kitchen faucet is simple yet sophisticated Its stylish threefunction spray head features magnetic docking and sleek, floralinspired accents Available in chrome, brushed nickel or matte black finish
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.