This item is Discontinued.

Lulani 1 or 3 Mount, Residential Use; Non Residential Use 1 Hole KA-320-30CP

This item is Discontinued.

Lulani

1 or 3 Mount, Residential Use; Non Residential Use 1 Hole (Discontinued)

Mfr # KA-320-30CP
Zoro # G607580346
UPC # 810072511560
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KA-320-30CP
Zoro #
G607580346
UPC #
810072511560
Country of Origin
China
Number of Holes
1
Mounting Hole Center to Center
1 or 3
Finish
Scratch Resist
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
Handle Type
Lever
Mounting Type
Deck Mount
Faucet Spout
Swivel
Material
Brass
Color - Drains
Chrome
Faucet Activation
Handle
Includes
Deck Plate | Handles | Supply Lines | Cartridge Valve
Residential / Commercial
Residential Use; Non Residential Use
Valve Type
Ceramic Disk
Connection
NPS

Dimensions

Hole Dia.
1-3/8"
Length (In.)
2.44 Inches
Height
17.19 Inches
Width
8 Inches
Connection Size
3/8"

Description

The Kauai single handle pull down kitchen faucet is simple yet sophisticated Its stylish threefunction spray head features magnetic docking and sleek, floralinspired accents Available in chrome, brushed nickel or matte black finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.