This item is Discontinued.

This item is Discontinued.
1 or 3 Mount, Residential Use; Non Residential Use 1 Hole (Discontinued)
Mfr #
KA-400-30CP
Zoro #
G307580400
UPC # 810072511607
Country of Origin Viet Nam
Category Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KA-400-30CP
- Zoro #
- G307580400
- UPC #
- 810072511607
- Country of Origin
- Viet Nam
- Number of Holes
- 1
- Mounting Hole Center to Center
- 1 or 3
- Finish
- Scratch Resist
- Number of Handles
- 1
- ADA Compliant
- Yes
- Flow Rate
- 1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
- Handle Type
- Lever
- Mounting Type
- Deck Mount
- Connection
- NPS
- Color - Drains
- Chrome
- Faucet Activation
- Handle
- Valve Type
- Ceramic Disk
- Faucet Spout
- Swivel
- Residential / Commercial
- Residential Use; Non Residential Use
- Material
- Brass
- Includes
- Deck Plate | Handles | Supply Lines | Cartridge Valve
Dimensions
- Length (In.)
- 1.75 Inches
- Width
- 8 Inches
- Hole Dia.
- 1-3/8"
- Connection Size
- 3/8"
- Height
- 16.07 Inches
Description
Complement any contemporary kitchen space with the simple and elegant St Lucia Single Handle PullDown Kitchen Faucet Available in chrome and brushed nickel, it's broad base and higharcing faucet mirror the vast beaches, towering mountains and roaring waterfalls of its island namesake Featuring dual spray technology, a 360degree swivel spout, it's the smart choice for an ever smarter looking kitchen
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.