Shop HOSPECO
See all product information
Create Account
T180 Fitted Bed Sheets White King (6pk)
Mfr # T180-788012
Zoro # G306171586
product price:Â
$
71.89
/pk 6, $11.98/ea
Key Features
Color
White
Size
King
Material
55/45 Cotton/Poly Blend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T180-788012
- Zoro #
- G306171586
- UPC #
- 764950005439
- Country of Origin
- China
Dimensions
- Size
- King
Details
- Color
- White
- Material
- 55/45 Cotton/Poly Blend
- Item
- Sheets
Description
55% Cotton/45% Polyester (Thread Count 180)
BULK PACK: A bulk pack of 6 white fitted bedsheets offers for great savings and can be used many times between washings. Our bed sheets provide full coverage from corner to corner and quality cotton and polyester material.
MATERIAL: Monarch Brands fitted sheet are made from 55% Cotton/45% Polyester and are soft, plush and quick wicking. Our fitted bed sheets are stronger, more durable, softer, and breathe better than microfiber ones
MULTI-PURPOSE: These fitted bedsheets are made using soft fabric that provides a great sleeping experience. They are a great idea to use at sleepovers, for class projects, or afternoon crafts. Perfect for use in hotels, spas, therapy clinics, camps, air beds, bed and breakfasts or bedrooms and guestrooms.
PROTECTION: Our soft fitted bedsheets are non-piling, wrinkle-resistant and have hemmed edges for added strength and durability. Use our soft bedding as an inner layer to protect your mattress from stains and dirt
EASY CARE: Fitted sheets are made of fine material that holds up to repeated washing and does not fade. Machine wash on gentle cycle cold water, do not bleach, and tumble dry low heat. These super-soft fitted bed sheets get even softer with every wash, so the comfort just increases. Plus, since they're naturally hypoallergenic, they'll never irritate your skin.
BULK PACK: A bulk pack of 6 white fitted bedsheets offers for great savings and can be used many times between washings. Our bed sheets provide full coverage from corner to corner and quality cotton and polyester material.
MATERIAL: Monarch Brands fitted sheet are made from 55% Cotton/45% Polyester and are soft, plush and quick wicking. Our fitted bed sheets are stronger, more durable, softer, and breathe better than microfiber ones
MULTI-PURPOSE: These fitted bedsheets are made using soft fabric that provides a great sleeping experience. They are a great idea to use at sleepovers, for class projects, or afternoon crafts. Perfect for use in hotels, spas, therapy clinics, camps, air beds, bed and breakfasts or bedrooms and guestrooms.
PROTECTION: Our soft fitted bedsheets are non-piling, wrinkle-resistant and have hemmed edges for added strength and durability. Use our soft bedding as an inner layer to protect your mattress from stains and dirt
EASY CARE: Fitted sheets are made of fine material that holds up to repeated washing and does not fade. Machine wash on gentle cycle cold water, do not bleach, and tumble dry low heat. These super-soft fitted bed sheets get even softer with every wash, so the comfort just increases. Plus, since they're naturally hypoallergenic, they'll never irritate your skin.