Shop ZORO SELECT

Cord Reel w/ Hand Lamp, Spring Retract, NEMA 5-15R, 14 AWG, Yellow, 30 ft L (Formerly LumaPro)

  • Mfr # 436G98

  • Zoro # G5093063


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Winding Method
Spring Retracted
Retractable Cord Length
30 ft
Retractable Cord Ending Configuration
NEMA 5-15R
Wire Size
14 AWG
Reel Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
436G98
Zoro #
G5093063
UPC #
-
Country of Origin
China

Dimensions

Retractable Cord Length
30 ft
Wire Size
14 AWG
Overall Height
11 1/2 in
Overall Depth
4 in
Feeder Cord Length
2 ft
Overall Width
9 1/2 in

Details

Item
Cord Reel With Hand Lamp
Winding Method
Spring Retracted
Number of Outlets
3
Retractable Cord Ending Configuration
NEMA 5-15R
Reel Color
Yellow
Cord Color
Yellow
Tension Method
Ratchet Lock
Max. Amps
13A
Feeder Cord Ending
Grounding Plug
Includes
Wall/Ceiling Mounting Bracket
Indoor / Outdoor
Indoor
Reel Mounting
Ceiling, Wall
Reel Material
Steel
Enclosed Reel
Yes
Grade - Ext. Cords and Outlet Strips
General Purpose
Standards
cULus
Holds
30 ft. of 14/3
Retractable Cord Ending
Triple Tap Connector
Temp. Range
-40 Degrees to 221 Degrees F
Cord Included
Yes
Watts
1625
Voltage
125V AC
NEC Cord Designation
SJTW
Temp. Rating
-40 Degrees to 221 Degrees F
Number of Conductors
3
Reel Capacity
30 ft of 14/3
Trade Designation
SJTW
Location
Indoor
Cord Ending
Triple Tap Connector
Voltage - Ext. Cords and Outlet Strips
125VAC
UL Enclosure Rating
Type 1
Temperature Rating
-40 Degrees to 221 Degrees F
Plug Style
Straight
Maximum Current
13 A
NEMA Enclosure Rating
1
Retractable Cord Ending NEMA Configuration
5-15R

Description

Formerly LumaPro.

Extension Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Ending Triple Tap Connector, Retractable Cord Length 30 ft, Reel Color Yellow, Max. Amps 13 A, Wire Size 14 AWG, Cord Color Yellow, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Trade Designation SJTW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 3, Feeder Cord Length 2 ft, Feeder Cord Ending Grounding Plug, Location Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.