Shop All Handheld Work Lights
Lumapro
Hand Lamp, LED, 120VAC, 4.5W
Mfr # 52YK79
Zoro # G8038497
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lighting Technology LED
- Power Source Corded
- Lamp Watts 4.5 W
- Lumens 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 52YK79
- Zoro # G8038497
- UPC # 190735898451
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Cord Length | 10 ft |
Length | 15 in |
Housing Dia. | 1 1/2 in |
Overall Length | 15 in |
Power Cord Length | 10 ft |
Description
Hand Lamp, Power Source Corded, Lighting Technology LED, Bulb Wattage 4.5 W, Maximum Brightness 300 lm, Power Cord Length 10 ft, Operating Voltage 120V AC, Housing Color Black/Gray, Overall Length 15 in, Includes (2) Hooks, Mount Type Hook, Magnet, IP Rating IP41, Includes Auxiliary Outlet No, Brightness Levels 300 lm, Cord Designation SJT, Cord Wire Gauge 18 AWG, Current 0.07 A, Handle Style Straight, Housing Material Plastic, Lens Material Polycarbonate
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Strip Light, 4 ft L, Flat Lens, 44 W (CSS L48 ALO3 MVOLT SWW3 80CRI)
- ILC Replacement for Ledtronics B3127cr6-0012 replacement light bulb lamp (B3127CR6-0012 LEDTRONICS)
- WESTINGHOUSE Westinghouse 702900 32 watt T8 Linear 841 Fluorescent Light Bulb; Cool White - Pack of 25 (702900)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 4000K Cool White Dimmable E26 Base 4-Pack (LR21432-4PK)
- LUMAPRO LUMAPRO LED Red, Black Cordless Hand Lamp (22FJ03)
- LUMAPRO LUMAPRO Compact Fluorescent Yellow Hand Lamp (5NRX6)
- LUMAPRO LUMAPRO Compact Fluorescent Yellow Hand Lamp (5NRX9)
- LUMAPRO LUMAPRO LED Cord Reel Light (2YKP9)
- LUMAPRO Rechargeable Hand Lamp, LED, 3W, Blk, Purple (40KG17)
- LUMAPRO LUMAPRO Fluorescent Black/Silver Hand Lamp (4XP72)
- BAYCO WORK LIGHT 1200 LUMEN CORDED W/MAG HOO (BYSL-2135)
- Lumapro Handheld Work Lights