Mini Lamp, H4-75/70, 70/75W, T4 5/8, 28V (Formerly LumaPro)
- Mfr # H4 75/70W
- Zoro # G0408177
product price:Â
$
9.25
/ea
Key Features
Light Technology
Halogen
Bulb Base Type
Prefocus (P43t-38)
Bulb Shape
T4-5/8
Bulb Finish
Clear
Wattage Equivalency
70/75W INC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H4 75/70W
- Zoro #
- G0408177
- UPC #
- 190735569955
- Country of Origin
- Korea, Republic of
Dimensions
- Bulb Dia.
- 5/8 in
- Max. Overall Bulb Length
- 3-5/8"
- Light Bulb Dia.
- 5/8"
- Max Overall Bulb Length
- 3-5/8"
- Overall Length
- 3 1/2 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Formerly LumaPro.
Halogen Bulb, Bulb Base Type Prefocus (P43t-38), Bulb Beam Angle Not Applicable, Bulb Dia. 5/8 in, Bulb Housing Glass, Bulb Shape T4-5/8, Color Rendering Index Not Applicable, Color Temperature 3600K, Incandescent Wattage Equivalency Not Applicable, Lumens 1,200 lm, 1,900 lm, Light Technology Halogen, Overall Length 3 1/2 in, Shatter-Resistant No, Trade Number H4, Voltage 28V AC, Watts 70 W, 75 W, Rated Life 30 min, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Three-Way No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.