Mini LED Bulb, LM40F1WE26, 2.5W, G40

LUMAPRO| Zoro #: G1027004| Mfr #: 2FPC6

$62.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 90-240
Average Bulb Life: 50,000 hr.
Light Color: Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1027004 Mfr #: 2FPC6
Voltage: 90-240Average Bulb Life: 50,000 hr.
Light Color: Warm WhiteBulb Amps: 320mA
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: General PurposeBulb Housing: Glass
Trade Number: LM40F1WE26-WWItem: Miniature LED Bulb
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionBulb Type: Miniature
Bulb Shape: G40Watts: 2.5
For Enclosed Fixtures: NoBulb Base Type: Medium Screw (E26)
Standards: Meets 2012 Lighting Legislation EnergyLight Bulb Dia.: 1-1/2"
Country of Origin (subject to change): China

Description

Miniature LED Bulb, Trade Number LM40FG2471287-WW, Bulb Shape G40, Bulb Base Type Medium Screw (E26), 90-240 Voltage, General Purpose, 2.5 Watts, Bulb Type Miniature, 320mA Bulb Amps, Average Bulb Life 50,000 hr., Light Color Warm White, Light Bulb Dia. 1-1/2 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy

Reviews