Shop ZORO SELECT

Miniature LED Bulb, L120PSB, 1.2W, T2, 120V (Formerly LumaPro)

  • Mfr # L120PSB-R
  • Zoro # G1193631

product price: 
$
4.25
/ea

Key Features

Voltage
120V AC/DC
Watts
1.2 W
Bulb Shape
T2
Bulb Housing
Glass
Dimmable
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L120PSB-R
Zoro #
G1193631
UPC #
190735579299
Country of Origin
Taiwan, Province of China

Dimensions

Bulb Dia.
1/4 in
Length
7/8 in
Overall Length
7/8 in
Wire Rope Length
7/8 in

Details

Item
Compact LED Bulb
Voltage
120V AC/DC
Watts
1.2 W
Bulb Base Type
Telephone Slide No. 5
Bulb Shape
T2
Bulb Housing
Glass
Dimmable
No
Lumens
1 lm
Rated Life
50,000 hr
Light Technology
LED
High Output
No
Bulb Type
Miniature
Trade Number
L120PSB-R
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Power Source
Direct Wired
Type
Mini and Candle
Light Appearance
No Rated Color Temp, Red
Bulb Primary Application
General Purpose
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Light Color
Red
For Enclosed Fixtures
No
Indoor/Outdoor Usage
Indoor Only
Three-Way
No
Bulb Designation
Tel Slide No.5
Wattage Equivalency
1.200W INC
Bulb Beam Angle
35 Degrees
Rough Service
No
Amps
0.01 mA
Shatter-Resistant
No
Dimming Method
No Dimming
Color Selectable
No
Dimming Type
No Dimming
Lumen Selectable
No

Description

Formerly LumaPro.

LED,1.2 W,T2,Telephone Slide No. 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.