Shop All Handheld Work Lights
Lumapro
Rechargeable Hand Lamp, LED, 6VDC, 3W
Mfr # 52YK80
Zoro # G8038180
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lighting Technology LED
- Power Source Battery
- Lamp Watts 3 W
- Lumens 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 52YK80
- Zoro # G8038180
- UPC # 190735898444
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Cord Length | Cordless |
Length | 15 in |
Housing Dia. | 1 1/2 in |
Overall Length | 15 in |
Description
Rechargeable Hand Lamp, Power Source Battery, Lighting Technology LED, Bulb Wattage 3 W, Maximum Brightness 300 lm, Number of Brightness Levels 1, Includes Ultraviolet Light No, Housing Color Black/Gray, Mount Type Hook, Magnet, Includes (2) Hooks, Adapter, Overall Length 15 in, Foldable No, Battery Chemistry Lithium Ion, Includes Batteries Yes, IP Rating IP41, Rechargeable Yes, Brightness Levels 300 lm, Handle Style Straight, Housing Material Plastic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Radium Ral2 35w/240/o/s14s replacement light bulb lamp (RAL2 35W/240/O/S14S RADIUM)
- DIODE LED 100 LED Tape Light, 24V, 2700K, 100 ft. Spool (DI-24V-BLBSC1-27-100)
- MAXLITE Control Node, Round, Motion Sensor, White (CN-RDMSW)
- WESTINGHOUSE Pendant 60W Mini Tatze, Brushed Nickel Clear Glassobe Glass (6130500)
- LUMAPRO LUMAPRO LED Cord Reel Light (2YKP6)
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN3)
- LUMAPRO LUMAPRO LED Cord Reel Light (2YKR1)
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN1)
- LUMAPRO LUMAPRO LED Red, Black Cordless Hand Lamp (22FJ03)
- LUMAPRO LUMAPRO LED Red, Black Corded Hand Lamp (22FH96)
- BOSCH 12V Lithium-Ion LED Rechargeable Cordless Worklight Flashlight (FL12)
- Lumapro Handheld Work Lights