BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

LUMAPRO 20W, T2 Screw-In Fluorescent Light Bulb, Min. Qty 6

LUMAPRO| Zoro #: G3755622| Mfr #: 2CUT8

$5.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5-1/4"Bulb Min. Starting Temp.: 5 Degrees FThree-Way: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3755622 Mfr #: 2CUT8
Max. Overall Bulb Length: 5-1/4"Bulb Min. Starting Temp.: 5 Degrees F
Three-Way: NoBulb Shape: T2
Shatter-Resistant: NoBulb Type: Standard
Bulb Designation: 20CFL/DAY/65Color Rendering Index: 82.0
Watts: 20Wattage Equivalency: 75W INC
Item: Screw-In CFLBulb Start Type: Instant
Bulb Color Temp.: 6500KBulb Manufacturers Warranty Length: 2 yr.
Standards: Meets 2012 Lighting Legislation Energy StandardsBulb Operating Temp. Range: 0 Degrees to 113 Degrees F
Light Appearance: 5000K and Above, DaylightBulb Base Type: Medium Screw (E26)
Voltage: 120Dimmable: No
Bulb Technology: FluorescentRough Service: No
For Enclosed Fixtures: YesHigh Output: No
Bulb Power Source: Plug and PlayAverage Bulb Life: 10,000 hr.
Indoor/Outdoor Usage: Indoor OnlyLumens: 1200
Country of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 75W INC, 20 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape T2, Light Appearance 5000K and Above, Daylight, Max. Overall Bulb Length 5-1/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Standard, Lumens 1200, Bulb Color Temp. 6500K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82.0, Bulb Designation 20CFL/DAY/65, Indoor Only, Bulb Start Type Instant, Bulb Min. Starting Temp. 5 Degrees F

Restrictions and Compliance

Click to view the Lighting Facts
*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews