This item is Discontinued.
This item is Discontinued.
Cam Action Oil Filter Wrench, Small, 2-3/4" to 3" (Discontinued)
Mfr #
LX-1812
Zoro #
G0595264
UPC # 027719051277
Country of Origin China
Category Oil Filter Wrenches & Crushers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LX-1812
- Zoro #
- G0595264
- UPC #
- 027719051277
- Country of Origin
- China
- Item
- Cam Actn Oil Fltr Wrench,Smll,2-3/4"-3"
Description
Cam Actn Oil Fltr Wrench,Smll,2-3/4 In.-3 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.