This item is Discontinued.
This item is Discontinued.
Slip Joint, Adjustable Oil Filter Wrench, 2-3/4" to 4" (Discontinued)
Mfr #
LX-1816
Zoro #
G0597477
UPC # 027719051291
Country of Origin China
Category Oil Filter Wrenches & Crushers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LX-1816
- Zoro #
- G0597477
- UPC #
- 027719051291
- Country of Origin
- China
Details
- Item
- Slp Jnt Adjust Oil Fltr Wrench,2-3/4"-4"
Description
Slp Jnt Adjust Oil Fltr Wrench,2-3/4 In.-4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.