This item is Discontinued.
This item is Discontinued.
Slip Joint, Adjustable Oil Filter Wrench, 2" to 5" (Discontinued)
Mfr #
LX-1815
Zoro #
G0597513
UPC # 027719050386
Country of Origin China
Category Oil Filter Wrenches & Crushers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LX-1815
- Zoro #
- G0597513
- UPC #
- 027719050386
- Country of Origin
- China
Details
- Item
- Slp Jnt Adjust Oil Fltr Wrench,2"to 5"
Description
Slp Jnt Adjust Oil Fltr Wrench,2 In.to 5 In.