Recessed Troffer, 2 ft L, 4000 lm, 37W

  • Mfr # LVT22B040MM835VQLTWHTE
  • Zoro # G6299435
product price: 
$
160.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Watts
37
Dimmable
Yes
Color Temperature
3500K
Nominal Size - Fixtures
2 ft x 2 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LVT22B040MM835VQLTWHTE
Zoro #
G6299435
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Length
23 7/8 in
Fixture Width
23 7/8 in
Fixture Height
2 23/32 in
Nominal Size
2 ft x 2 ft
Overall Height
2 3/4 in
Overall Width
23 3/4 in
Overall Length
23 7/8 in
Nominal Length
2 ft
Nominal Width
2 ft
Wire Rope Length
23 7/8 in
Length
23 7/8 in

Details

Item
Recessed Troffer
Voltage
120 to 277V AC
Watts
37
Dimmable
Yes
Color Temperature
3500K
Lumens
4,000 lm
Fixture Temp. Range
0 Degrees to 104 Degrees F
Lamp Type - Fixtures
Integrated LED
Color Rendering Index
80
Fixture Warranty
5 yr
Design
Economy
Lumens Per Watt
108.1
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fixture Item
Recessed Troffer
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Emergency Back Up Battery
No
Lighting Certification
DesignLights Consortium (DLC) 5.0
Bulb Technology
LED
Lighting Technology
LED
Max. Fixture Wattage
37 W
CRI
80
Standards
ANSI C82.77, cULus Listed, IC Rated, UL Listed
Color Temp.
3500 K
Fixture Voltage
120V to 277V
LED Replacement For
(2) Lamp T8
Fixture Rated Life
50,000 hr
Includes
Curved Opal Diffuser Lens
Lumens per Watt
108 lm/W
Light Technology
LED
Lens Shape
Center Basket
Max. Ambient Temp.
95 Degrees F
Housing Material
Electrogalvanized Cold Rolled Steel
Housing Color
White
IP Rating
Curved Opal Diffuser Lens
Rated Life
50,000 hr
Dimming Method
0 to 10V
Emergency Battery Backup
No
Finish
Matte
Fixture Ballast Type
No Ballast Required
Bulb Included
Yes
Min. Ambient Temp.
-4 Degrees F
For Bulb Type
Integrated LED
Ballast Start Type
No Ballast
Series
LVT
Sensor Type
No Sensor
Lens Type
Opal Diffuser
Dimming Range
100% to 10%
Maximum Fixture Wattage
37 W
Ambient Temperature - Minimum
-4 Degrees F
Mounting Style
Grid
Ballast Type
No Ballast Required
Light Output
4,000 lm
Ambient Temperature - Maximum
95 Degrees F
Overall Bulb Shape
Integrated LED

Description

2 ft x 2 ft, Lens Shape Center Basket, 3500K, 4,000 lm, 108 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 37 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LVT

Ratings & reviews