Recessed Troffer, 4 ft L, 4000 lm, 33.5W

  • Mfr # LVT24B040MM835VQLTWHTE
  • Zoro # G6299329
product price: 
$
218.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Dimmable
Yes
Color Temperature
3500K
Nominal Size - Fixtures
2 ft x 4 ft
Fixture Height
2 23/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LVT24B040MM835VQLTWHTE
Zoro #
G6299329
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Height
2 23/32 in
Fixture Length
47 7/8 in
Fixture Width
23 7/8 in
Overall Height
2 3/4 in
Nominal Size
2 ft x 4 ft
Overall Width
23 3/4 in
Overall Length
47 7/8 in
Nominal Width
2 ft
Nominal Length
4 ft
Wire Rope Length
47 7/8 in
Length
47 7/8 in

Details

Item
Recessed Troffer
Voltage
120 to 277V AC
Watts
40
Dimmable
Yes
Color Temperature
3500K
Lumens
4,000 lm
Lighting Technology
LED
Fixture Warranty
5 yr
Fixture Rated Life
50,000 hr
Fixture Temp. Range
0 Degrees to 104 Degrees F
LED Replacement For
(2) Lamp T8
CRI
80
Fixture Voltage
120V to 277V
Lighting Certification
DesignLights Consortium (DLC) 5.0
Lamp Type - Fixtures
Integrated LED
Color Temp.
3500 K
Standards
ANSI C82.77, cULus Listed, IC Rated, UL Listed
Fixture Item
Recessed Troffer
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Emergency Back Up Battery
No
Includes
Curved Opal Diffuser Lens
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Lumens Per Watt
119.4
Color Rendering Index
80
Bulb Technology
LED
Max. Fixture Wattage
33.5 W
Design
Economy
Lumens per Watt
119 lm/W
Fixture Ballast Type
No Ballast Required
For Bulb Type
Integrated LED
Housing Color
White
Series
LVT
Emergency Battery Backup
No
Rated Life
50,000 hr
Lens Shape
Center Basket
IP Rating
Curved Opal Diffuser Lens
Housing Material
Electrogalvanized Cold Rolled Steel
Dimming Method
0 to 10V
Ballast Start Type
No Ballast
Sensor Type
No Sensor
Lens Type
Opal Diffuser
Dimming Range
100% to 10%
Max. Ambient Temp.
95 Degrees F
Finish
Matte
Bulb Included
Yes
Min. Ambient Temp.
-4 Degrees F
Light Technology
LED
Overall Bulb Shape
Integrated LED
Ambient Temperature - Minimum
-4 Degrees F
Ambient Temperature - Maximum
95 Degrees F
Mounting Style
Grid
Maximum Fixture Wattage
33.5 W
Light Output
4,000 lm
Ballast Type
No Ballast Required

Description

2 ft x 4 ft, Lens Shape Center Basket, 3500K, 4,000 lm, 119 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 33.5 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LVT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.