Shop LUMINATION

Recessed Troffer, 4 ft L, 4800 lm, 43W

  • Mfr # LVT24B048MM850VQLTWHTE
  • Zoro # G6299216

product price: 
$
206.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Dimmable
Yes
Color Temperature
5000K
Nominal Size - Fixtures
2 ft x 4 ft
Fixture Height
2 23/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LVT24B048MM850VQLTWHTE
Zoro #
G6299216
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Height
2 23/32 in
Fixture Width
23 7/8 in
Fixture Length
47 7/8 in
Nominal Size
2 ft x 4 ft
Overall Height
2 3/4 in
Overall Width
23 3/4 in
Overall Length
47 7/8 in
Nominal Length
4 ft
Nominal Width
2 ft
Wire Rope Length
47 7/8 in
Length
47 7/8 in

Details

Item
Recessed Troffer
Voltage
120 to 277V AC
Watts
44
Dimmable
Yes
Color Temperature
5000K
Lumens
4,800 lm
Fixture Rated Life
50,000 hr
Design
Economy
Lighting Certification
DesignLights Consortium (DLC) 5.0
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Lamp Type - Fixtures
Integrated LED
Emergency Back Up Battery
No
Fixture Temp. Range
0 Degrees to 104 Degrees F
CRI
80
Color Rendering Index
80
Max. Fixture Wattage
43 W
Fixture Item
Recessed Troffer
Lumens Per Watt
111.6
Fixture Voltage
120V to 277V
Standards
ANSI C82.77, cULus Listed, IC Rated, UL Listed
Lighting Technology
LED
LED Replacement For
(2) Lamp T8
Includes
Curved Opal Diffuser Lens
Bulb Technology
LED
Color Temp.
5000 K
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Fixture Warranty
5 yr
Lumens per Watt
112 lm/W
Emergency Battery Backup
No
Light Technology
LED
Housing Material
Electrogalvanized Cold Rolled Steel
Fixture Ballast Type
No Ballast Required
Dimming Range
100% to 10%
Lens Shape
Center Basket
Ballast Start Type
No Ballast
Sensor Type
No Sensor
Dimming Method
0 to 10V
Lens Type
Opal Diffuser
Max. Ambient Temp.
95 Degrees F
Finish
Matte
Housing Color
White
Bulb Included
Yes
Rated Life
50,000 hr
For Bulb Type
Integrated LED
IP Rating
Curved Opal Diffuser Lens
Series
LVT
Min. Ambient Temp.
-4 Degrees F
Maximum Fixture Wattage
43 W
Mounting Style
Grid
Overall Bulb Shape
Integrated LED
Light Output
4,800 lm
Ballast Type
No Ballast Required
Ambient Temperature - Minimum
-4 Degrees F
Ambient Temperature - Maximum
95 Degrees F

Description

2 ft x 4 ft, Lens Shape Center Basket, 5000K, 4,800 lm, 112 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 43 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LVT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.