This item is Discontinued.

Lumination UVCLEDLightFix, 255nm, 5"W, 1 1/5"H, 5"D, Air LPU10ADQQST10WHTE

This item is Discontinued.

Lumination

UVCLEDLightFix, 255nm, 5"W, 1 1/5"H, 5"D, Air (Discontinued)

Mfr # LPU10ADQQST10WHTE
Zoro # G7827151
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LPU10ADQQST10WHTE
Zoro #
G7827151
UPC #
-
Country of Origin
Multiple

Dimensions

Wavelength
255 nm
Height
1 1/4 in
Depth
5 in
Width
5 in
Suggested Fixture Mounting Height
10 ft
Suggested Fixture Mounting Height Range
10 ft
Overall Width
5 in
Overall Height
1 1/4 in

Details

Item
UVC LED Light Fixture
Voltage
120/277V AC
Watts
2.0 W
Exposure Level
UV-C
Safety Features
Indicator LED
Filtration
No Filter
Construction
Polycarbonate
For Use With
Bathrooms, Break Rooms, Hotel Rooms, Maintenance Rooms, Offices
Standards
ANSI C82.77 Compliant, RoHS, UL/cUL Listed (pending)
Rated Life
1 yr
Mounting
Ceiling Mount
Overall Reach
50 sq ft
Lighting Technology
LED
Dose Cycle Time
24 hr
Environmental Rating
Damp Location Rated, Dry Location Rated
Space Requirements
Occupied Space
Disinfection Application
Air
Product Type
UVC LED Light Fixture

Description

UVC LED Light Fixture, 120/277V AC, Construction Polycarbonate, Depth 5 in, Disinfection Application Air, Dose Cycle Time 24 hr, Environmental Rating Damp Location Rated, Dry Location Rated, Exposure Level UV-C, Filtration No Filter, For Use With Bathrooms, Break Rooms, Hotel Rooms, Maintenance Rooms, Offices, Height 1 1/4 in, Lighting Technology LED, Mounting Ceiling Mount, Overall Reach 50 sq ft, Rated Life 1 yr, Safety Features Indicator LED, Space Requirements Occupied Space

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & reviews