This item is Discontinued.

Lumination UVCLEDLightFix, 255nm, 5"W, 1 1/5"H, 5"D, Air LPU10ADQQST11WHTE

This item is Discontinued.

Lumination

UVCLEDLightFix, 255nm, 5"W, 1 1/5"H, 5"D, Air (Discontinued)

Mfr # LPU10ADQQST11WHTE
Zoro # G7827160
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LPU10ADQQST11WHTE
Zoro #
G7827160
UPC #
-
Country of Origin
Multiple

Dimensions

Height
1 1/4 in
Wavelength
255 nm
Depth
5 in
Width
5 in
Suggested Fixture Mounting Height
11 ft
Suggested Fixture Mounting Height Range
11 ft
Overall Height
1 1/4 in
Overall Width
5 in

Details

Item
UVC LED Light Fixture
Voltage
120/277V AC
Watts
3.0 W
For Use With
Bathrooms, Break Rooms, Hotel Rooms, Maintenance Rooms, Offices
Exposure Level
UV-C
Overall Reach
50 sq ft
Lighting Technology
LED
Construction
Polycarbonate
Rated Life
1 yr
Environmental Rating
Damp Location Rated, Dry Location Rated
Safety Features
Indicator LED
Mounting
Ceiling Mount
Dose Cycle Time
24 hr
Standards
ANSI C82.77 Compliant, RoHS, UL/cUL Listed (pending)
Filtration
No Filter
Disinfection Application
Air
Space Requirements
Occupied Space
Product Type
UVC LED Light Fixture

Description

UVC LED Light Fixture, 120/277V AC, Construction Polycarbonate, Depth 5 in, Disinfection Application Air, Dose Cycle Time 24 hr, Environmental Rating Damp Location Rated, Dry Location Rated, Exposure Level UV-C, Filtration No Filter, For Use With Bathrooms, Break Rooms, Hotel Rooms, Maintenance Rooms, Offices, Height 1 1/4 in, Lighting Technology LED, Mounting Ceiling Mount, Overall Reach 50 sq ft, Rated Life 1 yr, Safety Features Indicator LED, Space Requirements Occupied Space

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & reviews