Shop LUMINYS
Create Account
N5-D 2 x 4MP LumiDeterrent IP Turret 2.8 mm, 180 degree Stitched IR White-lights
- Mfr # N5P-8DA2
- Zoro # G324161576
product price:Â
$
701.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N5P-8DA2
- Zoro #
- G324161576
- UPC #
- -
- Country of Origin
- Multiple
Description
N5-D Mainstream Series LumiDeterrent IP Standard Size Turret, IR, White-light LEDs, and Dual-mode, Flashing Lights; 2 x 1/2.7-in. 4MP CMOS Sensor, 2.8 mm, 0.002 Lux at F1.4 (Color), Max (4096 by 1860) at 20 fps, 3 Streams, Smart Encoding H.264/H.265/MJPEG, WDR (120dB), IR Distance 82 ft, White-light LEDs Distance 66 ft, Built-in Microphone, Built-in Speaker, Audio 1 Input/1 Output, Alarm 1 Input/1 Output, MicroSD Max 256 GB, IP67, PoE, DC12V, iMD, Video Content Analytics with Line Crossing/Intrusion/Loitering Detection, LumiDeterrent, LumiTracking-E; Accessory Compatibility: Check camera datasheet or web mount selector for exact compatibility
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.