Shop LUMINYS
Create Account
N9 2 x 4MP Unstitched Dome 2.8 mm Lenses IR LEDs
- Mfr # N9P-4RA2
- Zoro # G324161620
product price:Â
$
863.99
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
- N9P-4RA2
- Zoro #
- G324161620
- UPC #
- -
- Country of Origin
- Multiple
Description
N9 Specialty Series Unstitched Dual-Directional Dome Camera, Two (2) 1/2.7-in. 2 x 4MP CMOS Sensor, 2.8 mm Lenses, 0.0007 Lux at F1.6 (Color), Max. 2 x 4MP at 20 fps, 2 Streams, Smart Encoding H.264/H.265/MJPEG (SubStream 1 Only), WDR (120 dB), Built-in IR LEDs, IR distance 100 ft per Sensor, Built-In Microphone, MicroSD Card Slot (Max 256 GB), IP67, PoE, 12V DC, iMD, Video Content Analytics with Line Crossing/Intrusion, LumiFlex for Stream Consolidation